customer-service Help
Coverking

Seat Covers in Leatherette for 1996-1998 Jeep Grand, CSCQ13-JP7049

Coverking Seat Covers in Leatherette for 1996-1998 Jeep Grand, CSCQ13-JP7049 CSCQ13-JP7049
Tap to zoom
Hover or click to zoom
$239.99
  • Style: Premium
  • For Use With: For 1996 To 1998 Jeep Grand Cherokee
  • Seat Position: Front
See full product details
This item ships free.

Total: $239.99

Coverking #CSCQ13-JP7049 Specifications

  • Style: Premium
  • Color: Leatherette Light Gray with Black sides
  • For Use With: For 1996 To 1998 Jeep Grand Cherokee
  • Seat Position: Front
  • Family Code: JP7049
  • Country of Origin (subject to change): United States

Description

Seat Covers in Leatherette for 1996-1998 Jeep Grand Cherokee - (F), 50/50 bucket w/removable headrest, FOR LAREDO & TSI model Only

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ13-JP7049