Skip to Main Content
customer-service Help
Coverking

Seat Covers in Leatherette for 1999-1999 Volkswagen, CSCQ2-VW7112

Coverking Seat Covers in Leatherette for 1999-1999 Volkswagen, CSCQ2-VW7112 CSCQ2-VW7112
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$227.99
  • Style: Premium
  • Color: Leatherette Charcoal Gray
  • For Use With: For 1999 To 1999 Volkswagen Jetta / GLI
See full product details
This item ships free.
Total: $227.99

Coverking #CSCQ2-VW7112 Specifications

  • Style: Premium
  • Color: Leatherette Charcoal Gray
  • For Use With: For 1999 To 1999 Volkswagen Jetta / GLI
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Leatherette for 1999-1999 Volkswagen Jetta / GLI - (F), 3rd Gen, 50/50 Bukt,W/Rmvbl Hdrst,w/o armrst, NOT FOR GLX OR WOLFSBURG ED.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ2-VW7112