Skip to Main Content
customer-service Help
Coverking

Seat Covers in Leatherette for 1999-2003 Lexus RX - (F), CSCQ1-LX7022

Coverking Seat Covers in Leatherette for 1999-2003 Lexus RX - (F), CSCQ1-LX7022 CSCQ1-LX7022
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
Color: Leatherette Black
  • Style: Premium
  • Color: Leatherette Black
  • For Use With: For 1999 To 2003 Lexus RX
See full product details
This item ships free.
Total: $239.99

Coverking #CSCQ1-LX7022 Specifications

  • Style: Premium
  • Color: Leatherette Black
  • For Use With: For 1999 To 2003 Lexus RX
  • Seat Position: Front
  • Family Code: LX7022
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Leatherette for 1999-2003 Lexus RX - (F), 50/50 bucket w/removable headrest, w/inboard armrest, w/side airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ1-LX7022