Coverking
Seat Covers in Leatherette for 1999-2005 Volkswagen, CSCQ2-VW7246
- Zoro #: G6140538
- Mfr #: CSCQ2-VW7246

Tap to zoom
Hover or click to zoom
$227.99
- Style: Premium
- For Use With: For 1999 To 2005 Volkswagen Passat
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $227.99
Coverking #CSCQ2-VW7246 Specifications
- Zoro #: G6140538
- Mfr #: CSCQ2-VW7246
- Style: Premium
- Color: Leatherette Charcoal Gray
- For Use With: For 1999 To 2005 Volkswagen Passat
- Seat Position: Rear
- Family Code: VW7246
- Country of Origin (subject to change): United States
Description
Seat Covers in Leatherette for 1999-2005 Volkswagen Passat - (R), 5th Gen, WAGON, 60/40 split, w/o armrst, w/3 remov hdrsts, Remove Outer seat sectons to instal
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Coverking #CSCQ2-VW7246
Explore more
- Coverking Seat Covers in Neosupreme for 2009-2010 Ford Explorer, CSC2A5-FD8366 CSC2A5-FD8366
- Coverking Seat Covers in Neoprene for 2004-2008 Volkswagen Touareg, CSCF3-VW7088 CSCF3-VW7088
- Coverking Seat Covers in Neoprene for 2009-2012 Hyundai Genesis, CSCF1-HI9257 CSCF1-HI9257
- Coverking Seat Covers in Neosupreme for 2010-2014 Chevrolet Tahoe, CSC2A1-CH8790 CSC2A1-CH8790
- Coverking Seat Covers in Ballistic for 1999-2004 Ford Truck F-250, CSC1E5-FD7063 CSC1E5-FD7063
- Coverking Velour for Seat Covers 1999-2005 Volkswagen Passat, CSCV2-VW9360 CSCV2-VW9360
- Coverking Spacermesh Seat Covers for 1998-2003 Ford Ranger, CSC2S7-FD7064 CSC2S7-FD7064
- Coverking Seat Covers in Neosupreme for 2009-2010 Ford Trk, CSC2MO12-FD8044 CSC2MO12-FD8044
- Wna Cushions, Square, 4 pcs., RedPK75 612375
- Coverking Seat Covers & Cushions