Skip to Main Content
customer-service Help
Coverking

Seat Covers in Leatherette for 1999-2005 Volkswagen Golf, CSCQ14-VW7052

Coverking Seat Covers in Leatherette for 1999-2005 Volkswagen Golf, CSCQ14-VW7052 CSCQ14-VW7052
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$227.99
Color: Leatherette Medium Gray with Black sides
  • Style: Premium
  • Color: Leatherette Medium Gray with Black sides
  • For Use With: For 1999 To 2005 Volkswagen Golf / GTI / Golf R
See full product details
This item ships free.
Total: $227.99

Coverking #CSCQ14-VW7052 Specifications

  • Style: Premium
  • Color: Leatherette Medium Gray with Black sides
  • For Use With: For 1999 To 2005 Volkswagen Golf / GTI / Golf R
  • Seat Position: Front
  • Family Code: VW7052
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Leatherette for 1999-2005 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, 4-DOOR, 50/50 Bucket with standard side airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ14-VW7052