Skip to Main Content
customer-service Help
Coverking

Seat Covers in Leatherette for 2000-2005 GMC Yukon XL, CSCQ13-GM7167

Coverking Seat Covers in Leatherette for 2000-2005 GMC Yukon XL, CSCQ13-GM7167 CSCQ13-GM7167
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$227.99
  • Style: Premium
  • Color: Leatherette Light Gray with Black sides
  • For Use With: For 2000 To 2005 GMC Yukon XL
See full product details
This item ships free.
Total: $227.99

Coverking #CSCQ13-GM7167 Specifications

  • Style: Premium
  • Color: Leatherette Light Gray with Black sides
  • For Use With: For 2000 To 2005 GMC Yukon XL
  • Seat Position: Middle
  • Family Code: GM7167
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Leatherette for 2000-2005 GMC Yukon XL - (M), 50/50 Bucket w/armrest, w/Removable headrest, Second Row

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ13-GM7167