This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012002 Acura MDX, CSCQ13AC7058 CSCQ13AC7058

Seat Covers in Leatherette for 20012002 Acura MDX, CSCQ13AC7058 (Discontinued)

  • Mfr # CSCQ13AC7058
  • Zoro # G6022761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13AC7058
Zoro #
G6022761
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2001 To 2002 Acura MDX
Family Code
AC7058

Description

Seat Covers in Leatherette for 2001-2002 Acura MDX - (F), 50/50, No Armrest,W/Removable Headrest,Backrest (Dr) Without Manual Lumbar, With Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.