Skip to Main Content
customer-service Help
Coverking

Seat Covers in Leatherette for 2002-2002 Volkswagen, CSCQ17-VW7020

Coverking Seat Covers in Leatherette for 2002-2002 Volkswagen, CSCQ17-VW7020 CSCQ17-VW7020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
  • Style: Premium
  • Color: Leatherette Red with Black sides
  • For Use With: For 2002 To 2002 Volkswagen Beetle
See full product details
This item ships free.
Total: $239.99

Coverking #CSCQ17-VW7020 Specifications

  • Style: Premium
  • Color: Leatherette Red with Black sides
  • For Use With: For 2002 To 2002 Volkswagen Beetle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Leatherette for 2002-2002 Volkswagen Beetle - (F), GLS 1.8T model ONLY, 50/50 bucket sport seat, w/lumbar knob, w/removable see-through headrest

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ17-VW7020