Skip to Main Content
customer-service Help
Coverking

Seat Covers in Leatherette for 2003-2005 GMC Yukon XL, CSCQ14-GM7048

Coverking Seat Covers in Leatherette for 2003-2005 GMC Yukon XL, CSCQ14-GM7048 CSCQ14-GM7048
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.99
Color: Leatherette Medium Gray with Black sides
  • Style: Premium
  • Color: Leatherette Medium Gray with Black sides
  • For Use With: For 2003 To 2005 GMC Yukon XL
See full product details
This item ships free.
Total: $239.99

Coverking #CSCQ14-GM7048 Specifications

  • Style: Premium
  • Color: Leatherette Medium Gray with Black sides
  • For Use With: For 2003 To 2005 GMC Yukon XL
  • Seat Position: Front
  • Family Code: GM7048
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Leatherette for 2003-2005 GMC Yukon XL - (F), BASE MODEL, 40/20/40 Split,W/Console,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCQ14-GM7048