This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032007 Nissan Murano, CSCQ14NS7065 CSCQ14NS7065

Seat Covers in Leatherette for 20032007 Nissan Murano, CSCQ14NS7065 (Discontinued)

  • Mfr # CSCQ14NS7065
  • Zoro # G6066231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14NS7065
Zoro #
G6066231
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2003 To 2007 Nissan Murano
Family Code
NS7065

Description

Seat Covers in Leatherette for 2003-2007 Nissan Murano - (F), 50/50 w/pwr dr,w/manual pass, w/power dr lumbar, w/side airbag, DR SEAT CARPET NEEDS LIFTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.