customer-service Help
Coverking

Seat Covers in Neoprene for 1978-1986 GMC Jimmy - (F), CSCF91-GM7279

Coverking Seat Covers in Neoprene for 1978-1986 GMC Jimmy - (F), CSCF91-GM7279 CSCF91-GM7279
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neoprene
  • For Use With: For 1978 To 1986 GMC Jimmy
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSCF91-GM7279 Specifications

  • Style: Neoprene
  • Color: Synergy Green with Black sides
  • For Use With: For 1978 To 1986 GMC Jimmy
  • Seat Position: Front
  • Family Code: GM7279
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neoprene for 1978-1986 GMC Jimmy - (F), 50/50 highback bucket, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR S-15 JIMMY

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF91-GM7279