Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neoprene for 1983-1990 Volvo 760 Wagon, CSCF1-VO7008

Coverking Seat Covers in Neoprene for 1983-1990 Volvo 760 Wagon, CSCF1-VO7008 CSCF1-VO7008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neoprene
  • Color: Black
  • For Use With: For 1983 To 1990 Volvo 760 Wagon
See full product details
This item ships free.
Total: $223.99

Coverking #CSCF1-VO7008 Specifications

  • Style: Neoprene
  • Color: Black
  • For Use With: For 1983 To 1990 Volvo 760 Wagon
  • Seat Position: Front
  • Family Code: VO7008
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neoprene for 1983-1990 Volvo 760 Wagon - (F), 50/50 Bukt,ONLY for models with headrests that are upholstered on the front & hard ribs on back

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF1-VO7008