Coverking
Seat Covers in Neoprene for 1991-1994 Ford Explorer, CSCF11-FD7082
- Zoro #: G8137102
- Mfr #: CSCF11-FD7082

Tap to zoom
Hover or click to zoom
$212.79
- Style: Neoprene
- For Use With: For 1991 To 1994 Ford Explorer 4-door S.U.V.
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $212.79
Coverking #CSCF11-FD7082 Specifications
- Zoro #: G8137102
- Mfr #: CSCF11-FD7082
- Style: Neoprene
- Color: Tan with Black sides
- For Use With: For 1991 To 1994 Ford Explorer 4-door S.U.V.
- Seat Position: Front
- Family Code: FD7082
- Country of Origin (subject to change): United States
Description
Seat Covers in Neoprene for 1991-1994 Ford Explorer 4-door S.U.V. - (F), 50/50 Bucket, W/Builtin Headrest, FOR MODELS W/O POWER LUMBAR
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No