This item is Discontinued.

Coverking Seat Covers in Neoprene for 19911995 Plymouth Voyager, CSCF12PM7008 CSCF12PM7008

Seat Covers in Neoprene for 19911995 Plymouth Voyager, CSCF12PM7008 (Discontinued)

  • Mfr # CSCF12PM7008
  • Zoro # G8147219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12PM7008
Zoro #
G8147219
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1991 To 1995 Plymouth Voyager Regular Wheel Base
Family Code
PM7008

Description

Seat Covers in Neoprene for 1991-1995 Plymouth Voyager Regular Wheel Base - (F), 50/50 Bucket, W/Built-in Headrest, W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.