Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neoprene for 1995-1996 Jeep Cherokee, CSCF2-JP7007

Coverking Seat Covers in Neoprene for 1995-1996 Jeep Cherokee, CSCF2-JP7007 CSCF2-JP7007
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neoprene
  • Color: Red with Black sides
  • For Use With: For 1995 To 1996 Jeep Cherokee
See full product details
This item ships free.
Total: $223.99

Coverking #CSCF2-JP7007 Specifications

  • Style: Neoprene
  • Color: Red with Black sides
  • For Use With: For 1995 To 1996 Jeep Cherokee
  • Seat Position: Front
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neoprene for 1995-1996 Jeep Cherokee - (F), 50/50 Bucket, W/Builtin Headrest, FOR 4-DOOR BASE, SE AND SPORT ONLY

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF2-JP7007