Coverking
Seat Covers in Neoprene for 1998-2003 Toyota Sienna, CSCF91-TT7130
- Zoro #: G8365013
- Mfr #: CSCF91-TT7130

Tap to zoom
Hover or click to zoom
$223.99
- Style: Neoprene
- For Use With: For 1998 To 2003 Toyota Sienna
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $223.99
Coverking #CSCF91-TT7130 Specifications
- Zoro #: G8365013
- Mfr #: CSCF91-TT7130
- Style: Neoprene
- Color: Synergy Green with Black sides
- For Use With: For 1998 To 2003 Toyota Sienna
- Seat Position: Rear
- Family Code: TT7130
- Country of Origin (subject to change): United States
Description
Seat Covers in Neoprene for 1998-2003 Toyota Sienna - (R), 50/50 bucket seat w/Removable headrest, w/armrest
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No