Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neoprene for 2000-2005 Buick LeSabre, CSCF2-BK7022

Coverking Seat Covers in Neoprene for 2000-2005 Buick LeSabre, CSCF2-BK7022 CSCF2-BK7022
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
Color: Red with Black sides
  • Style: Neoprene
  • Color: Red with Black sides
  • For Use With: For 2000 To 2005 Buick LeSabre
See full product details
This item ships free.
Total: $223.99

Coverking #CSCF2-BK7022 Specifications

  • Style: Neoprene
  • Color: Red with Black sides
  • For Use With: For 2000 To 2005 Buick LeSabre
  • Seat Position: Rear
  • Family Code: BK7022
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neoprene for 2000-2005 Buick LeSabre - (R), solid bench, w/armrest, remove armrest during installation, LIMITED ONLY

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF2-BK7022