Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neoprene for 2000-2007 Ford Focus - (F), CSCF2-FD7235

Coverking Seat Covers in Neoprene for 2000-2007 Ford Focus - (F), CSCF2-FD7235 CSCF2-FD7235
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neoprene
  • Color: Red with Black sides
  • For Use With: For 2000 To 2007 Ford Focus
See full product details
This item ships free.
Total: $212.79

Coverking #CSCF2-FD7235 Specifications

  • Style: Neoprene
  • Color: Red with Black sides
  • For Use With: For 2000 To 2007 Ford Focus
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neoprene for 2000-2007 Ford Focus - (F), 50/50 Bucket, W/Removable Headrest, W/O SIDE AIRBAG CUT-OUT, FOR 2-DOOR ONLY, not SVT model

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF2-FD7235