Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neoprene for 2002-2006 Cadillac Escalade, CSCF89-CD7113

Coverking Seat Covers in Neoprene for 2002-2006 Cadillac Escalade, CSCF89-CD7113 CSCF89-CD7113
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neoprene
  • Color: Inferno Orange with Black sides
  • For Use With: For 2002 To 2006 Cadillac Escalade Base
See full product details
This item ships free.
Total: $223.99

Coverking #CSCF89-CD7113 Specifications

  • Style: Neoprene
  • Color: Inferno Orange with Black sides
  • For Use With: For 2002 To 2006 Cadillac Escalade Base
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neoprene for 2002-2006 Cadillac Escalade Base - (R), 50/50 split back and bottom, w/built-in seatbelt, w/removable headrest, Third Row

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF89-CD7113