customer-service Help
Coverking

Seat Covers in Neoprene for 2002-2006 Chevrolet, CSCF89-CH7018

Coverking Seat Covers in Neoprene for 2002-2006 Chevrolet, CSCF89-CH7018 CSCF89-CH7018
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neoprene
  • For Use With: For 2002 To 2006 Chevrolet Avalanche
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSCF89-CH7018 Specifications

  • Style: Neoprene
  • Color: Inferno Orange with Black sides
  • For Use With: For 2002 To 2006 Chevrolet Avalanche
  • Seat Position: Front
  • Family Code: CH7018
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neoprene for 2002-2006 Chevrolet Avalanche - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt, W/Power Driver & Pwr Pass, W/Side Airbag

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF89-CH7018