Coverking
Seat Covers in Neoprene for 2003-2004 Hyundai Santa Fe, CSCF3-HI7035
- Zoro #: G8283533
- Mfr #: CSCF3-HI7035

Tap to zoom
Hover or click to zoom
$223.99
- Style: Neoprene
- For Use With: For 2003 To 2004 Hyundai Santa Fe
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $223.99
Coverking #CSCF3-HI7035 Specifications
- Zoro #: G8283533
- Mfr #: CSCF3-HI7035
- Style: Neoprene
- Color: Blue with Black sides
- For Use With: For 2003 To 2004 Hyundai Santa Fe
- Seat Position: Rear
- Family Code: HI7035
- Country of Origin (subject to change): United States
Description
Seat Covers in Neoprene for 2003-2004 Hyundai Santa Fe - (R), BASE MODEL, 60/40 Split,W/Armrest, W/O Cupholder ..(SEWING INST. REQ. FOR PRODUCTION)
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No