customer-service Help
Coverking

Seat Covers in Neoprene for 2003-2006 Ford Expedition, CSCF12-FD7169

Coverking Seat Covers in Neoprene for 2003-2006 Ford Expedition, CSCF12-FD7169 CSCF12-FD7169
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neoprene
  • For Use With: For 2003 To 2006 Ford Expedition
  • Seat Position: Middle
See full product details
This item ships free.

Total: $223.99

Coverking #CSCF12-FD7169 Specifications

  • Style: Neoprene
  • Color: Charcoal with Black sides
  • For Use With: For 2003 To 2006 Ford Expedition
  • Seat Position: Middle
  • Family Code: FD7169
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neoprene for 2003-2006 Ford Expedition - (M), 40/20/40 Split Bench, Second Row

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF12-FD7169