customer-service Help
Coverking

Seat Covers in Neoprene for 2009-2011 Ford Flex - (F), CSCF91-FD8056

Coverking Seat Covers in Neoprene for 2009-2011 Ford Flex - (F), CSCF91-FD8056 CSCF91-FD8056
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $223.99

Coverking #CSCF91-FD8056 Specifications

  • Style: Neoprene
  • Color: Synergy Green with Black sides
  • For Use With: For 2009 To 2011 Ford Flex
  • Seat Position: Front
  • Family Code: FD8056
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neoprene for 2009-2011 Ford Flex - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat passenger seat, w/o DVD screens

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCF91-FD8056