Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1979-1984 Cadillac Sedan, CSC2KT17-CD7115

Coverking Seat Covers in Neosupreme for 1979-1984 Cadillac Sedan, CSC2KT17-CD7115 CSC2KT17-CD7115
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Kryptek Camo Banshee With Black Sides
  • For Use With: For 1979 To 1984 Cadillac Sedan DeVille
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2KT17-CD7115 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Banshee With Black Sides
  • For Use With: For 1979 To 1984 Cadillac Sedan DeVille
  • Seat Position: Front
  • Family Code: CD7115
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1979-1984 Cadillac Sedan DeVille - (F), 50/50 bench w/adj hdrst, w/2 folding armrests, for seats with 1-stem per hdrst, REQ PROF INSTAL

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT17-CD7115