Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1985-1994 Chevrolet Astro, CSCMO04-CH7221

Coverking Seat Covers in Neosupreme for 1985-1994 Chevrolet Astro, CSCMO04-CH7221 CSCMO04-CH7221
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Camo Mossy Oak Obsession Solid
  • For Use With: For 1985 To 1994 Chevrolet Astro Short Length Minivan
See full product details
This item ships free.
Total: $212.79

Coverking #CSCMO04-CH7221 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Obsession Solid
  • For Use With: For 1985 To 1994 Chevrolet Astro Short Length Minivan
  • Seat Position: Rear
  • Family Code: CH7221
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1985-1994 Chevrolet Astro Short Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMO04-CH7221