This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861989 MercedesBenz, CSC2PD34MD7047 CSC2PD34MD7047

Seat Covers in Neosupreme for 19861989 MercedesBenz, CSC2PD34MD7047 (Discontinued)

  • Mfr # CSC2PD34MD7047
  • Zoro # G7248498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34MD7047
Zoro #
G7248498
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
For Use With
For 1986 To 1989 Mercedes-Benz SL-Class
Family Code
MD7047

Description

Seat Covers in Neosupreme for 1986-1989 Mercedes-Benz SL-Class - (W107 body style), 50/50 bucket w/adjustable headrest, w/driver side inboard-mounted armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.