Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1987-1996 Chevrolet, CSC2PD36-CH7122

Coverking Seat Covers in Neosupreme for 1987-1996 Chevrolet, CSC2PD36-CH7122 CSC2PD36-CH7122
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Digital Camo Sand with Black Sides
  • For Use With: For 1987 To 1996 Chevrolet Corsica
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2PD36-CH7122 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Sand with Black Sides
  • For Use With: For 1987 To 1996 Chevrolet Corsica
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1987-1996 Chevrolet Corsica - (F), 50/50 front bucket w/adjustable headrest, NOT FOR LTZ MODEL

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2PD36-CH7122