This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881991 BMW M3  R, CSC2A1BM7244 CSC2A1BM7244

Seat Covers in Neosupreme for 19881991 BMW M3 R, CSC2A1BM7244 (Discontinued)

  • Mfr # CSC2A1BM7244
  • Zoro # G7159683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1BM7244
Zoro #
G7159683
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Rear
For Use With
For 1988 To 1991 BMW M3
Family Code
BM7244

Description

Seat Covers in Neosupreme for 1988-1991 BMW M3 - (R), E30, COUPE, solid bench, w/o headrest, w/o armrest (remove backrest and bottom to install)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.