customer-service Help
Coverking

Seat Covers in Neosupreme for 1988-1991 Honda Civic, CSCKT14-HD7276

Coverking Seat Covers in Neosupreme for 1988-1991 Honda Civic, CSCKT14-HD7276 CSCKT14-HD7276
Tap to zoom
Hover or click to zoom
$258.39
  • Style: Neosupreme
  • For Use With: For 1988 To 1991 Honda Civic Sedan
  • Seat Position: Front
See full product details
This item ships free.

Total: $258.39

Coverking #CSCKT14-HD7276 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1988 To 1991 Honda Civic Sedan
  • Seat Position: Front
  • Family Code: HD7276
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1988-1991 Honda Civic Sedan - (F), DX MODEL, 50/50 bucket w/removable headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT14-HD7276