customer-service Help
Coverking

Seat Covers in Neosupreme for 1988-1994 Chevrolet, CSC2KT11-CH7107

Coverking Seat Covers in Neosupreme for 1988-1994 Chevrolet, CSC2KT11-CH7107 CSC2KT11-CH7107
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1988 To 1994 Chevrolet Cavalier
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2KT11-CH7107 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Inferno With Black Sides
  • For Use With: For 1988 To 1994 Chevrolet Cavalier
  • Seat Position: Front
  • Family Code: CH7107
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1988-1994 Chevrolet Cavalier - (F), Sedan, 50/50 Bucket, W/Builtin Headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT11-CH7107