customer-service Help
Coverking

Seat Covers in Neosupreme for 1988-1994 Chevrolet, CSC2MO05-CH7109

Coverking Seat Covers in Neosupreme for 1988-1994 Chevrolet, CSC2MO05-CH7109 CSC2MO05-CH7109
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1988 To 1994 Chevrolet Cavalier
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2MO05-CH7109 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Duck Blind with Black Sides
  • For Use With: For 1988 To 1994 Chevrolet Cavalier
  • Seat Position: Front
  • Family Code: CH7109
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1988-1994 Chevrolet Cavalier - (F), Coupe, 50/50 Bucket, W/Builtin Headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO05-CH7109