Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1989-1989 Cadillac Sedan, CSC2MO01-CD7293

Coverking Seat Covers in Neosupreme for 1989-1989 Cadillac Sedan, CSC2MO01-CD7293 CSC2MO01-CD7293
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up with Black Sides
  • For Use With: For 1989 To 1989 Cadillac Sedan DeVille
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2MO01-CD7293 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up with Black Sides
  • For Use With: For 1989 To 1989 Cadillac Sedan DeVille
  • Seat Position: Front
  • Family Code: CD7293
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1989-1989 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO01-CD7293