customer-service Help
Coverking

Seat Covers in Neosupreme for 1989-1989 Cadillac Sedan, CSCKT13-CD7294

Coverking Seat Covers in Neosupreme for 1989-1989 Cadillac Sedan, CSCKT13-CD7294 CSCKT13-CD7294
Tap to zoom
Hover or click to zoom
$271.99
  • Style: Neosupreme
  • For Use With: For 1989 To 1989 Cadillac Sedan DeVille
  • Seat Position: Front
See full product details
This item ships free.

Total: $271.99

Coverking #CSCKT13-CD7294 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Altitude Solid
  • For Use With: For 1989 To 1989 Cadillac Sedan DeVille
  • Seat Position: Front
  • Family Code: CD7294
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1989-1989 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/armrest, for seats with 1-stem per headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT13-CD7294