Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1989-1990 Cadillac, CSC2KT16-CD7291

Coverking Seat Covers in Neosupreme for 1989-1990 Cadillac, CSC2KT16-CD7291 CSC2KT16-CD7291
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Kryptek Camo Raid With Black Sides
  • For Use With: For 1989 To 1990 Cadillac Fleetwood
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2KT16-CD7291 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Raid With Black Sides
  • For Use With: For 1989 To 1990 Cadillac Fleetwood
  • Seat Position: Front
  • Family Code: CD7291
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1989-1990 Cadillac Fleetwood - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest, NOT BROUGHAM MODEL

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT16-CD7291