Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1989-1993 Chevrolet, CSC2RT08-CH7173

Coverking Seat Covers in Neosupreme for 1989-1993 Chevrolet, CSC2RT08-CH7173 CSC2RT08-CH7173
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Realtree Max-1 with Black Sides
  • For Use With: For 1989 To 1993 Chevrolet Corvette
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2RT08-CH7173 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree Max-1 with Black Sides
  • For Use With: For 1989 To 1993 Chevrolet Corvette
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1989-1993 Chevrolet Corvette - 50/50 highback bucket, base seat w/o seat-mounted power switches

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2RT08-CH7173