customer-service Help
Coverking

Seat Covers in Neosupreme for 1989-1994 Isuzu Amigo, CSC2MO02-IS7052

Coverking Seat Covers in Neosupreme for 1989-1994 Isuzu Amigo, CSC2MO02-IS7052 CSC2MO02-IS7052
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1989 To 1994 Isuzu Amigo
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2MO02-IS7052 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Infinity with Black Sides
  • For Use With: For 1989 To 1994 Isuzu Amigo
  • Seat Position: Front
  • Family Code: IS7052
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1989-1994 Isuzu Amigo - (F), 50/50 bucket

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO02-IS7052