Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1989-1994 Nissan 240SX, CSC2MO11-NS7100

Coverking Seat Covers in Neosupreme for 1989-1994 Nissan 240SX, CSC2MO11-NS7100 CSC2MO11-NS7100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Mossy Oak Mountain Country with Black Sides
  • For Use With: For 1989 To 1994 Nissan 240SX
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2MO11-NS7100 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Mountain Country with Black Sides
  • For Use With: For 1989 To 1994 Nissan 240SX
  • Seat Position: Front
  • Family Code: NS7100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1989-1994 Nissan 240SX - (F), 50/50 bucket w/removable headrest

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO11-NS7100