Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1989-1998 Land Rover, CSC2RT03-LR9311

Coverking Seat Covers in Neosupreme for 1989-1998 Land Rover, CSC2RT03-LR9311 CSC2RT03-LR9311
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Realtree AP with Black sides
  • For Use With: For 1989 To 1998 Land Rover Discovery
See full product details
This item ships free.
Total: $223.99

Coverking #CSC2RT03-LR9311 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree AP with Black sides
  • For Use With: For 1989 To 1998 Land Rover Discovery
  • Seat Position: Front
  • Family Code: LR9311
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1989-1998 Land Rover Discovery - (F), 50/50 bkt, w/non-remov hdrst, w/inner lumbar support on dr & pas bkrst, w/pwr seat

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2RT03-LR9311