Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1990-1991 Honda Accord, CSC2A3-HD7214

Coverking Seat Covers in Neosupreme for 1990-1991 Honda Accord, CSC2A3-HD7214 CSC2A3-HD7214
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$159.99
  • Style: Neosupreme
  • Color: Gray with Black sides
  • For Use With: For 1990 To 1991 Honda Accord Coupe
See full product details
This item ships free.
Total: $159.99

Coverking #CSC2A3-HD7214 Specifications

  • Style: Neosupreme
  • Color: Gray with Black sides
  • For Use With: For 1990 To 1991 Honda Accord Coupe
  • Seat Position: Front
  • Family Code: HD7214
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1990-1991 Honda Accord Coupe - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, Without Armrest, With Lumbar Lever

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2A3-HD7214