Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1990-1994 Volkswagen, CSCKT14-VW7109

Coverking Seat Covers in Neosupreme for 1990-1994 Volkswagen, CSCKT14-VW7109 CSCKT14-VW7109
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$258.39
  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1990 To 1994 Volkswagen Passat
See full product details
This item ships free.
Total: $258.39

Coverking #CSCKT14-VW7109 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1990 To 1994 Volkswagen Passat
  • Seat Position: Front
  • Family Code: VW7109
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1990-1994 Volkswagen Passat - (F), 3rd Gen, 50/50 bucket, w/removable headrest

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT14-VW7109