customer-service Help
Coverking

Seat Covers in Neosupreme for 1990-1995 Chevrolet Astro, CSCKT14-CH7218

Coverking Seat Covers in Neosupreme for 1990-1995 Chevrolet Astro, CSCKT14-CH7218 CSCKT14-CH7218
Tap to zoom
Hover or click to zoom
$271.99
  • Style: Neosupreme
  • For Use With: For 1990 To 1995 Chevrolet Astro Extended Length Minivan
  • Seat Position: Front
See full product details
This item ships free.

Total: $271.99

Coverking #CSCKT14-CH7218 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1990 To 1995 Chevrolet Astro Extended Length Minivan
  • Seat Position: Front
  • Family Code: CH7218
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1990-1995 Chevrolet Astro Extended Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT14-CH7218