Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1990-1996 Infiniti Q45, CSC2KT16-IN7018

Coverking Seat Covers in Neosupreme for 1990-1996 Infiniti Q45, CSC2KT16-IN7018 CSC2KT16-IN7018
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Kryptek Camo Raid With Black Sides
  • For Use With: For 1990 To 1996 Infiniti Q45
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2KT16-IN7018 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Raid With Black Sides
  • For Use With: For 1990 To 1996 Infiniti Q45
  • Seat Position: Rear
  • Family Code: IN7018
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1990-1996 Infiniti Q45 - (R), Solid Bench w/built-in armrest, w/2 removable headrests, REQUIRES PROFESSIONAL INSTALLATION

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT16-IN7018