customer-service Help
Coverking

Seat Covers in Neosupreme for 1991-1994 Ford Explorer, CSC2KT17-FD7082

Coverking Seat Covers in Neosupreme for 1991-1994 Ford Explorer, CSC2KT17-FD7082 CSC2KT17-FD7082
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 1991 To 1994 Ford Explorer 4-door S.U.V.
  • Seat Position: Front
See full product details
This item ships free.

Total: $212.79

Coverking #CSC2KT17-FD7082 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Banshee With Black Sides
  • For Use With: For 1991 To 1994 Ford Explorer 4-door S.U.V.
  • Seat Position: Front
  • Family Code: FD7082
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1991-1994 Ford Explorer 4-door S.U.V. - (F), 50/50 Bucket, W/Builtin Headrest, FOR MODELS W/O POWER LUMBAR

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2KT17-FD7082