customer-service Help
Coverking

Seat Covers in Neosupreme for 1991-1999 Dodge Stealth, CSCPD32-DG9506

Coverking Seat Covers in Neosupreme for 1991-1999 Dodge Stealth, CSCPD32-DG9506 CSCPD32-DG9506
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1991 To 1999 Dodge Stealth
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSCPD32-DG9506 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Urban Solid
  • For Use With: For 1991 To 1999 Dodge Stealth
  • Seat Position: Front
  • Family Code: DG9506
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1991-1999 Dodge Stealth - (F), 50/50 bucket, for manual driver and passenger seat, w/o dr lumbar

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCPD32-DG9506