This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921995 Toyota Paseo, CSC2MO09TT7038 CSC2MO09TT7038

Seat Covers in Neosupreme for 19921995 Toyota Paseo, CSC2MO09TT7038 (Discontinued)

  • Mfr # CSC2MO09TT7038
  • Zoro # G7255854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO09TT7038
Zoro #
G7255854
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
Seat Position
Front
For Use With
For 1992 To 1995 Toyota Paseo
Family Code
TT7038

Description

Seat Covers in Neosupreme for 1992-1995 Toyota Paseo - (F), 50/50 Bucket w/integrated headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.