Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1993-1997 Geo Prizm - (R), CSCMO09-GO7002

Coverking Seat Covers in Neosupreme for 1993-1997 Geo Prizm - (R), CSCMO09-GO7002 CSCMO09-GO7002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Winter Print Solid
  • For Use With: For 1993 To 1997 Geo Prizm
See full product details
This item ships free.
Total: $223.99

Coverking #CSCMO09-GO7002 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Winter Print Solid
  • For Use With: For 1993 To 1997 Geo Prizm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1993-1997 Geo Prizm - (R), Bench, Solid back, solid bottom, w/o headrest, w/o armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMO09-GO7002