Coverking
Seat Covers in Neosupreme for 1993-1999 Volkswagen Golf, CSCKT11-VW7051
- Zoro #: G000179208
- Mfr #: CSCKT11-VW7051

Hover or click to zoom Tap to zoom
$254.99
- Style: Neosupreme
- For Use With: For 1993 To 1999 Volkswagen Golf / GTI / Golf R
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $254.99
Coverking #CSCKT11-VW7051 Specifications
- Zoro #: G000179208
- Mfr #: CSCKT11-VW7051
- Style: Neosupreme
- Color: Kryptek Camo Inferno Solid
- For Use With: For 1993 To 1999 Volkswagen Golf / GTI / Golf R
- Seat Position: Front
- Family Code: VW7051
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1993-1999 Volkswagen Golf / GTI / Golf R - (F), 3rd Gen, 4-DOOR, 50/50 Bucket,W/Removable Hdrst,W/O Builtin Belt
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov