Coverking

Seat Covers in Neosupreme for 1994-1995 Jeep Grand, CSC2AW-JP7009

Coverking Seat Covers in Neosupreme for 1994-1995 Jeep Grand, CSC2AW-JP7009 CSC2AW-JP7009
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 1994 To 1995 Jeep Grand Cherokee
  • Seat Position: Rear
  • Family Code: JP7009
  • Country of Origin (subject to change): United States
See full product details
$149.99
This item ships free.

Subtotal: $149.99

Coverking #CSC2AW-JP7009 Specifications

  • Style: Neosupreme
  • Color: Wine with Black sides
  • For Use With: For 1994 To 1995 Jeep Grand Cherokee
  • Seat Position: Rear
  • Family Code: JP7009
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1994-1995 Jeep Grand Cherokee - (R), 60/40 Split Bench

Restrictions and Compliance

Reviews of Coverking #CSC2AW-JP7009