Coverking
Seat Covers in Neosupreme for 1995-1997 GMC Jimmy - (F), CSCKT10-GM7185
- Zoro #: G000170144
- Mfr #: CSCKT10-GM7185

Hover or click to zoom Tap to zoom
$254.99
- Style: Neosupreme
- For Use With: For 1995 To 1997 GMC Jimmy
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $254.99
Coverking #CSCKT10-GM7185 Specifications
- Zoro #: G000170144
- Mfr #: CSCKT10-GM7185
- Style: Neosupreme
- Color: Kryptek Camo Typhon Solid
- For Use With: For 1995 To 1997 GMC Jimmy
- Seat Position: Front
- Family Code: GM7185
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1995-1997 GMC Jimmy - (F), 50/50 Bucket,W/See-through Style Adjustable, Not Removable Headrest, For manual cloth seats
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov