Coverking

Seat Covers in Neosupreme for 1995-1997 GMC Jimmy - (R), CSCKT09-GM7296

Coverking Seat Covers in Neosupreme for 1995-1997 GMC Jimmy - (R), CSCKT09-GM7296 CSCKT09-GM7296
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 1995 To 1997 GMC Jimmy
  • Seat Position: Rear
  • Family Code: GM7296
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT09-GM7296 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Nomad Solid
  • For Use With: For 1995 To 1997 GMC Jimmy
  • Seat Position: Rear
  • Family Code: GM7296
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1995-1997 GMC Jimmy - (R), 60/40 Split Bench, 4-door model ONLY

Restrictions and Compliance

Reviews of Coverking #CSCKT09-GM7296